CanDo® Core Training Dome with Pump and Resistance Cords, 21" Diameter, Blue
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Core-Training Vestibular Dome functions similar to both a vestibular board and ball. Ball can be inflated or deflated to adjust difficulty level. Dome and base are one continuous unit and measures 21"es in diameter. Dome comes with pump and resistance tubing. CanDo® Core-training Vestibular Dome (21") with Resistance Cords.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 5 in |
| Weight Capacity | 300 lbs |
| Weight | 15 lbs |
Product Details
| Type | Inflatable Core Training |
| Package Quantity | 1 |
| Description | Core Training Dome |
| Color | Blue |
| Manufacturers Part Number | 30-1902 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |