CanDo® Twist-n-Bend® Exercise Bar, Green, 12"L
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® flexible hand bar exerciser is a lightweight, portable exerciser designed to strengthen muscles in the hand, wrist and shoulder. Also promotes coordination and increases range-of-motion. The bar is a perfect size for twisting and bending it. Perform oscillation movements for neuromuscular and balance training. Use for soft tissue and joint mobilization. The 12 inch long rubber bar utilizes the same graduated progressive color code as other CanDo® products (Tan - XX-Light, Yellow- X-Light, Red - Light, Green - Medium, Blue - Firm, and Black -X-Firm). Consistent bar diameter and length throughout resistances means you use the same muscles with each resistance. 12" - Green - Medium.
PRICE
$22.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Twist-n-Bend® Exercise Bar |
| Color | Green |
| Manufacturers Part Number | 10-1513 |
| Challenge Level | Moderate |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |