Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137243

MPN #: 81424-SU

Sunlite® Corn LED Corn Bulb, 27W, 4100 Lumens, Medium Screw Base, 5000K, Super White

Product Description
These Sunlite® led corn bulbs feature a medium E26 base and will provide you with 360 degree lighting distribution. With a bright 4100 lumen output these instant-on bulbs give off as much light as a 100 watt traditional bulb while only using 27 watts of electricity. Estimated yearly energy cost is a low $3.25 (Based on 3 hours/day use at $0.11/kWh). These bulbs have a 5000K (Daylight) color temperature and can last up to 50,000 hours, you will need to replace difficult to access bulbs less often making them ideal for task, safety, and security lighting applications. They Retrofit in existing metal halide, CFL and HPS fixtures like highbay, shoebox, Street lights, floodlights and wall packs. Suitable for indoor, outdoor, commercial or residential applications. UL Listed for Damp Location installation, IP64 rating. Safe for use in enclosed fixtures.

Features:
  • Upgrade To Led – Replace your inefficient metal halide, CFL and HPS fixtures with energy saving led corn bulbs from Sunlite®. With corn bulbs the wide 360° beam angle gives you fantastic light coverage for all your lighting applications
  • Energy Efficient – These instant-on bulbs give off as much light as a 100 watt traditional bulb while only using 27 watts of power. Estimated yearly energy cost is a low $3.25. (Based on 3 hours/day use at $0.11/kWh)
  • High Lumen Output – This led corn bulb provides a 4100 lumen output with a 5000K daylight color temperature. Ideal for task, safety, and security lighting applications. High Color Rendering Index (CRI) rating of 80
  • Ballast Bypass Required – These LED corn bulbs do not require a ballast. You must bypass the ballast in all fixtures before installing these bulbs. Simple instructions available online or consult an electrician for more information
  • UL Listed And IP64 Rated – These bulbs are UL listed for damp location installation with an IP64 rating (outdoor use requires a weather protected fixture). Safe for use in enclosed fixtures
PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width2-3/8 in
Height2-3/8 in
Weight1 lbs
BaseMedium Screw Base (E26)
Diameter2-3/8 in

Product Details

For Use WithEnclosed Fixtures
CRI80
Beam Angle360 °
Wattage27 W
MaterialPolycarbonate
Manufacturers Part Number81424-SU
Incandescent Equivalent50 W
Lamp TypeG4 Corn Bulb
Lumens4100
ShapeCORN
BrandSunlite
TypeLED Corn Bulb
Average Life50000 hr
Color Temperature5000 K
Voltage120-277 V
DimmableYes
Package Quantity1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL Listed