Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :T9FB3166965

MPN #: 45164-SU

Sunlite® LED MR16 Recessed Spotlight Bulb, E26 Base, 7W, 550 Lumens, 40K, Cool White, Pack of 6

Product Description
From the moment you switch on our medium base (E26) MR16 short neck recessed led bulbs, they will produce a flicker-free dimmable light. These bulbs are the perfect option for setting the tone in your living room, kitchen, or bedroom. With its direct targeted brightness, our led bulbs will create a unique style and ambiance in every room of your home. With these MR16 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite® features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products. Our led MR16 light bulbs are a worry-free choice, backed by our 3-year manufacturer warranty. 7 Watt 60W halogen replacement. ETL Listed.

PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Width2 in
Height2 in
BaseMedium Screw (E26)
Diameter2 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
Color Temperature4000 K
CRI80
Beam Angle35 °
Wattage7 W
Voltage120 V
DimmableYes
MaterialAluminum/Plastic
DescriptionLED MR16 Short Neck Recessed Spotlight Bulb
Package Quantity6
Manufacturers Part Number45164-SU
Incandescent Equivalent50 W
Lamp TypeHigh Efficiency
Lumens550
ShapeMR16
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed