Bic® Correction Tape Rubber Grip 1/5" x 33' White 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Easy-to-use correction tape offers superior coverage and a soft, rubber grip for your comfort. Great for home, school or office. Compact size fits easily in your briefcase, bag or pocket. White tape applies dry. Wite-Out Brand EZ Grip Correction Tape is designed for right-handed or left-handed use.
PRICE
$10.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 5-5/16 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 2/Pack |
| Description | Correction Tape Rubber Grip |
| Color | White |
| Manufacturers Part Number | WOECGP21 |
| Brand | BIC |