Enjoy a smooth writing experience with BIC Gel-ocity Original Retractable Gel Pens. Ideal for note-taking, annotating, and a variety of other writing tasks, these pens feature a contoured grip for comfort and control. The pen's fashionable translucent barrel shows the remaining ink supply, so you know when you are running out of ink. The 0.7 mm medium point makes vivid lines, while the convenient retractable design allows you to extend and retract the tip with a simple click.
Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Black Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Medium |
| Package Quantity | 12/Pack |
| Description | Velocity Gel Pen |
| Refillable | Yes |
| Manufacturers Part Number | BICRLC11BK |
| Barrel Color Family | Black |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | BIC |