Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paulson

Model # :WBB2314310

MPN #: CS-4

Paulson Corrections Capture Body Shield, Non-Ballistic, Polycarbonate, Clear, 24" x 48" - CS-4

Product Description
Features:

  • A handheld concave capture shield
  • Shield is .150" thick, 24" x 48"
  • . Designed for cell extraction
  • Made in USA
PRICE
$285.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width24
Weight9 lbs
Thickness0.15 in
Size24" x 48"

Product Details

TypeNon-Ballistic Shield
MaterialPolycarbonate
DescriptionCorrections Capture Body Shield
ColorClear
Manufacturers Part NumberCS-4
BrandPaulson

Warranty

Warranty1 yr