Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695436S

Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436

Product Description
This Clear Plastic Protective Shield Kit is for use with the Global Industrial™ Mobile Standing Computer PC Cart (Model 695436) - (sold separately). The protective shields create barriers between people to help safeguard from coughs and sneezes. Ideal for healthcare settings, hospitals, and similar medical facilities. The 26-1/2" high panels deliver 3-sided wraparound protection. Easy assembly with included hardware. The shield is easy to clean with a soft cloth and a small amount of mild dish liquid detergent mixed with lukewarm water. 1 Year Limited Warranty.

Includes:
  • Polyethylene terephthalate glycol (PETG) clear panels
  • 2 Clear plastic side panels - 20"W x 26-1/2"H x 0.10" Thick
  • 1 Clear plastic rear panel - 23"W x 30"H x 0.10" Thick
  • 6 Plastic connection L-grippers, each 1" long for connecting clear plastic side panels with clear plastic rear panel at 90 degree angle - 3 gripper/corner connection
  • 2 Oblong aluminum uprights for attaching clear plastic panel - mounts to existing holes in the bottom of 695436 Table Top
  • 1 Top rear bracket - steel bracket for attaching clear plastic rear panel with coved washers, nuts, and bolts to computer cart upright with 3x self-tapping screws
  • 1 Bottom rear bracket – Steel bracket for attaching clear plastic rear panel to existing holes in the bottom of 695436 Table Top
  • Made in USA


PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth20 in
Height26-1/2 in

Product Details

Assembly RequiredYes
TypeProtective Shield
Frame Color FamilySilver
ColorClear
For Use WithMobile Computer PC Cart 695436
MaterialPlastic
DescriptionClear Protective Shield
Package Quantity1
Manufacturers Part Number695436S
BrandGlobal Industrial

Warranty

Warranty1 yr