Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282103

MPN #: CR2C-125

Corrosion Resistant Two-Piece Clamping Collar CR, 1-1/4", Yellow Zinc Dichromate

Product Description
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series, Climax Metal, 1-1/4" bore, 2-1/16" outside diameter.

Yellow Zinc Dichromate Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$18.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight0.3 lbs
Diameter2-1/16 in
Bore Size1-1/4"

Product Details

FinishYellow Zinc Dichromate
DescriptionTwo-Piece Clamping Collar
Manufacturers Part NumberCR2C-125
BrandClimax Metal