LabelMaster®ZEZ43266 Corrosive Placard, UN 3266, Removable Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your full compliance when transporting basic corrosive liquids with Labelmaster's UN 3266 Corrosive Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Corrosive Liquid, Basic, Inorganic, N.O.S. and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on E-Z Removable Vinyl that can be removed with little or no residue remaining on the surface, and is perfect for both long-term and short-term shipping needs. White and black, these Hazard Class 8 placards 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Corrosive Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Corrosive Placard UN 3266 |
| Color | Black |
| Manufacturers Part Number | ZEZ43266 |
| Brand | LabelMaster |