LabelMaster® Spacemaster System, Split Frame, 3 Panels. 13-1/2"W x 13-1/2"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for roll-up doors! The Split Frame Spacemaster System includes 3 placard panels in a single frame: Flammable Gas 2 Non-Flammable Gas 2 Oxygen 2 Blank Placards meet DOT specifications for transporting hazardous materials. Changing DOT placards when your load changes is as easy as the flip of a panel. Spacemaster eliminates the hassle and expense of replacing placards, so DOT compliance is virtually at your fingertips. Spacemaster frames are constructed of corrosion-resistant, fully formed rigid aluminum that provides superior durability, even under the toughest road conditions. Self-contained placard panels are constructed of aluminum alloy and mill rollercoated with white acrylic paint. Panels lock in place with 4 double-riveted stainless steel pressure fasteners. Legends are silkscreened with UV inks to retard fading, chipping or peeling. Spacemaster Split Frame, 3-Legend Flip Placard System for Trailers is sold per each.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 13-1/2 in |
Product Details
| Type | Flammable Gas Placards |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Split Frame Spacemaster System |
| Color | Silver/Yellow |
| Manufacturers Part Number | 81-CGOXY/S |
| Brand | LabelMaster |