LabelMaster® 17 Legend Flip System for Trailers, Full Frame, 13-1/2"W x 13-1/2"H,Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
This Full Frame Spacemaster System includes 17 placard panels in a single frame: Dangerous Flammable Gas 2 Poison 6 Non-Flammable Gas 2 Corrosive 8 Flammable Liquid 3 Oxidizer 5.1 Organic Peroxide 5.2 Explosive 1.4 Spontaneously Combustible 4 Flammable Solid 4 Inhalation 6 Dangerous When Wet 4 Blasting Agents 1.5D Miscellaneous 9 PG III Inhalation 2 Blank Changing DOT placards when your load changes is as easy as the flip of a panel. Spacemaster eliminates the hassle and expense of replacing placards, so DOT compliance is virtually at your fingertips. Spacemaster frames are constructed of corrosion-resistant, fully formed rigid aluminum that provides superior durability, even under the toughest road conditions. Self-contained placard panels are constructed of aluminum alloy and mill rollercoated with white acrylic paint. Panels lock in place with 4 double-riveted stainless steel pressure fasteners. Legends are silkscreened with UV inks to retard fading, chipping or peeling.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 13-1/2 in |
Product Details
| Type | Corrosive Placards |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Flip Placard System |
| Color | Silver/Black/Orange |
| Manufacturers Part Number | 27HM206 |
| Brand | LabelMaster |