Durham Mfg.® Corrosive Storage Cabinet, Manual Close, 22 Gal. Cap., 23-5/16"W x 18-1/8"D x 65"H
Write a Review
|
Questions & Answers (0)
Product Description
FM Approved, Flat Free Standing Corrosive Storage Cabinet, 22 Gallon, 1 Door, Manual Close, 2 Adjustable Shelves, 3 Plastic Trays, Blue.
PRICE
$1,019.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/16 in |
| Depth | 18-1/8 in |
| Height | 65 in |
| Weight | 278.6 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock+ Padlock Hasp |
| Type | Standard Corrosive Cabinet |
| Color | Blue |
| Door Type | Manual Close |
| Handle Type | Recessed |
| Style | Standard |
| Capacity | 22 gal |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 1022M-293T |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |