Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB459323

MPN #: AGV1110Gray

Securall® 120-Gallon Manual Close, Pesticide Cabinet Gray

Product Description
Pesticide Cabinet provides safe, secure and controlled storage for pesticide products. Farms, nurseries, parks and recreation facilities can safely store pesticide chemicals and equipment. Helps restrict the handling of pesticides to those who have been appropriately trained and authorized per EPA/WPS. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets are FM approved and comply with current OSHA regulations and are designed in accordance with the standards of NFPA.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
PRICE
$2,499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2499.00
Buy 6 units - 10 units
2375.00Save $124.00 (5%)
Buy 11+ units
2299.00Save $200.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth31 in
Height65 in
Weight618 lbs
Gauge18 ga

Product Details

TypePesticide
Shelf Capacity500 lbs
Number of Adjustable Shelves1
ColorGray
Door TypeManual Close
Handle TypeRecessed
StyleStandard
Capacity(2) 55 Gallon Drums, (2) 5 Gallon Cans
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part NumberAGV1110Gray
Base TypeLeveling Feet
BrandSecurall Products

Compliance & Certifications

CertificationsFM, OSHA