Features:
- Quick assembly - No other supplies needed
- Tabs fit snugly within cartons for a secure closure
- Strong, ECT-32-B, white corrugated construction
Model # :WBB3203389
MPN #: M964RP10
Weights & Dimensions
| Inside Length | 9 in |
| Inside Width | 6-1/4 in |
| Inside Height | 4 in |
Product Details
| Type | Standard Mailers |
| Material | Corrugate |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | M964RP10 |
| Strength | ECT-32-B |