Features:
- Front locking tabs ensure maximum protection for your most important documents
- Side flaps increase stacking strength
- Manufactured from strong ECT-32-B, white corrugated
- Assembles in seconds without tape, glue or staples
Model # :WBB3203566
MPN #: MFL10102R
Weights & Dimensions
| Inside Length | 10 in |
| Inside Width | 10 in |
| Inside Height | 2-3/4 in |
Product Details
| Type | Tab Lock Literature Mailers |
| Material | Corrugate |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | MFL10102R |
| For Use With | Documents |
| Strength | ECT-32-B |