Features:
- Perfect for low volume users
- Manufactured from ECT-32 kraft corrugated
- Cartons are sold in bundle quantities and ship flat to save on storage space and shipping
Model # :WBB3203377
MPN #: 161010RP10
Weights & Dimensions
| Inside Length | 16 in |
| Inside Width | 10 in |
| Inside Height | 10 in |
Product Details
| Box Style | Regular Slotted |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 10 |
| Color | Brown |
| Manufacturers Part Number | 161010RP10 |
| Strength | ECT-32 |
| Recyclable | Yes |