Features:
- Perfect for low volume users
- Ship and store flat to save space
Model # :WBB3171954
Weights & Dimensions
| Inside Length | 18 in |
| Inside Width | 14 in |
| Inside Height | 12 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Brown |
| Strength | 200#/ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 20 |
| Manufacturers Part Number | B3171954 |
| Brand | Global Industrial |