Features:
- Secure way to send out catalogs, books and stationery
- Quickly package items. No carton set up
- Adjustable - scored at multiple depths for flexibility
- Manufactured from ECT-32-B, kraft corrugated
- Type: Die Cut
Model # :WBB3166249
Weights & Dimensions
| Depth | 1 in |
| Inside Length | 10-1/4 in |
| Inside Width | 10-1/4 in |
| Inside Height | 1 in |
| Weight | 0.2 lbs |
Product Details
| Type | Easy-Fold Mailers |
| Color | Kraft |
| For Use With | Decorative Plates |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 50 |
| Manufacturers Part Number | B3166249 |
| Brand | Global Industrial |