Features:
- One piece cartons feature tabs to lock cartons closed. No tape necessary
- Designed to ship 25 CDs in jewel cases
- Sold and shipped flat in bundle quantities
- Manufactured from strong ECT-32-B oyster white corrugated
- Type: Die Cut
Model # :WBB3166013
Weights & Dimensions
| Depth | 5-9/16 in |
| Inside Length | 10-5/16 in |
| Inside Width | 5 in |
| Inside Height | 5-9/16 in |
| Weight | 0.4 lbs |
Product Details
| Type | Standard Mailers |
| Color | White |
| For Use With | CD |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 50 |
| Manufacturers Part Number | B3166013 |
| Brand | Global Industrial |