Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LewisBins

Model # :WB652906BL

MPN #: SN2117-2

LEWISBins Polyethylene Container, 21"L x 17"W x 12"H, Blue - Pkg Qty 5

Product Description
Designed to endure years of rugged use, these plastic containers are ideal for manufacturing, food processing, distribution and storage. High density polyethylene resists oils, solvents, most chemicals and steam and withstands 0° to 120°F. These Blue plastic containers are FDA approved for direct food contact. Reinforced construction provides 70 lb. capacity per container. Stacks when full - Bottom container supports 300 lbs. when stacked. Nests when empty at an alternating 180 degree position. Sold in packages of 5.

Plastic containers available in Red, Blue or Gray.

PRICE
$354.75  Sold in packages of 5 / $70.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width17 in
Height12 in
Size (L x W x H)21 x 17 x 12 in
Inside Length16-5/16 in
Inside Width14-13/16 in
Inside Height11-1/2 in
Inside Top Length17-3/8 in
Inside Top Width15-13/16 in
Inside Bottom Length16-5/16 in
Inside Bottom Width14-13/16 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorBlue
LidNo
Capacity1.8 ft³
MaterialPolyethylene
Package Quantity5
Manufacturers Part NumberSN2117-2
Stack and/or NestStack & Nest
BrandLewisBins