Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBM1372379

MPN #: 7601GN

Cortech USA - 7601GN - Endurance Bed - Green

Product Description
Cortech USA 7601GN, Endurance Bed, Green

The Endurance Series Furniture line is ideal for continuous use in extreme environments. The ultimate combination of function and design.

Features:

  • A 10 Year Warranty.
  • Molded in side slots for property box storage and increased structural span strength. Bed can be reverse-mounted to eliminate property box storage feature.
  • Molded in end shelving for open storage of personal items.
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact no break polyethylene.
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice.
  • Manufactured to ISO Quality Standards in the USA.
  • Stain resistant.
  • Easy to clean and maintain.
  • Flame Retardant (passes Cal 133). Test reports available upon request.
  • Rotationally Molded Plastic Furniture
  • Heavy Duty Polyethylene
  • Passes CAL 133 Flammability Test
  • Standard colors and custom colors available
  • Manufactured in the USA
  • Can be positioned to use the storage area or not
  • Application & Uses: mental health, juvenile centers, detox facilities, drug rehab, half-way homes, shelters


PRICE
$1,425.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80-1/2
Width35 in
Height21 in
Bed SizeSingle

Product Details

TypeEndurance Bed
ColorGreen
MaterialPolyethylene
DescriptionEndurance Bed
Frame MaterialPolyethylene
Manufacturers Part Number7601GN
BrandCortech USA

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsCAL 133, ISO Quality Standards