Cortech USA EZ Bunk Portable Stackable Bed
Write a Review
|
Questions & Answers (0)
Product Description
The EZ BunkIs a portable, stackable bed that can fit 22 bunks on a single skid for easy transport. There are molded in handles for easy moving. The primary surface can hold a 30x75 mattress or smaller. The EZ Bunk is ligature resistant, easy to clean, impact resistant, and bed bug proof. All EZ Bunks are infused with our Cor X anti microbial compound which will help prevent the spread of germs. The Stoolt can be mounted to the floor.
PRICE
$445.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 |
| Depth | 36 in |
| Height | 7-1/4 in |
| Bed Size | Small Single |
Product Details
| Type | Cot |
| Made in the USA | Yes |
| Material | Polyethylene |
| Description | EZ Bunk Portable Stackable Bed |
| Manufacturers Part Number | 7502 |
| Brand | Cortech USA |