Quantum Bussing Tub, 22"L x 16-1/2"W x 3/4"H Bus Box Lid, for use w/FSB-20155R, Polypropylene, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Bus Tub Lid, NSF listed, compatible with bus tub FSB-20155R, dishwasher safe.
PRICE
$78.00 Sold in packages of 12 / $6.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 16-1/2 in |
| Height | 3/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Color | Black |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | FSB-L2216BK |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |