Duplex Plates
Availability
Brand
Type
Material
Width
Height
Color
Price
Related Products
Sunlite® 4-gang Decorative switch and receptacle plate Molded in almond from break-proof plastic that will resist warping fading and discoloration over time Smooth face and rounded edges resist dust collection Includes color matched metal screws. It's perfect for updating old switch plates, completing new installations, or adding a touch of elegance to any room. UL Listed Standard 4-gang size (4-5/8 inches high 8-3/16 inches wide 3/16 inches deep).
Bryant® Telephone and Coax Plate, 1-Gang, Standard, White Nylon Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 1 gang, standard size, white, curved corners, smooth finish. Hole Inside Diameter is 3/8".
Bryant® Telephone and Coax Plate, 1-Gang, Standard, Satin Stainless Wall plates are made of corrosion resistant type 302/304 premium stainless steel. Ideal for use in hospitals, food processing, chemical, industrial and other demanding environments. This high quality stainless steel features a satin finish to disguise fingerprints. Non-magnetic for static free requirements and withstands corrosive environments. 1 gang, standard size, satin stainless, slightly beveled, matte finish.
Vertical Cable Keystone Wall Plate Quad (4) Port Designed to work with most Keystone Jacks and inserts. Fits 300,301, & 302 Inserts High-Impact ABS construction UL 94 V-0 Fire Retardant 2 3/4 (w) X 4 1/2(H), (Flush) Smooth finish Matching Color Screws RoHS Compliant
Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400). RJ45 inserts can be terminated with any 110 punch down tool. Specifications available in Blue, Black, Brown, White, Light Almond, Gray, Ivory, Orange, and Red. .