Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Medline

Model # :WBB776926

MPN #: MDS21460

Medline MDS21460 Non-Sterile Cotton Balls, Medium, White, 2000/Pack

Product Description
Pure white cotton balls made from highly-absorbent 100% bleached cotton. Soft, compact and uniform in size and weight. Will not come apart when saturated.

Specifications:
  • Diameter: 1 in
  • Latex Free: Yes
  • Material: Cotton
  • Retail Packaging: No
  • Size: Medium
  • Strung: No
  • X-ray Detectable: No
  • Pack: 2000 Each
PRICE
$24.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
SizeMedium
Diameter1

Product Details

Latex FreeYes
MaterialCotton
SterileNo
Package Quantity2000
ColorWhite
Manufacturers Part NumberMDS21460
BrandMedline