Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB2336146

MPN #: ULTRASORB2436

Medline® Ultrasorbs Air-Permeable Drypad Underpads, 23" x 36", White, 70/Case

Product Description
Features:
  • Helps prevent skin breakdown with a moisture trapping film that protects against leaks, resulting in less frequent full bed linen changes
  • Draws in moisture, locks it away from the skin and feels dry to the touch in just minutes
  • Advanced super-absorbent core with high performing absorbent polymer lies flat when wet without bunching, swelling or disintegrating
  • Protects bedding and permits air flow with air-permeable cloth-like backsheet, suitable for low air loss mattress therapy
  • Tough and durable with strong backsheet built for Q2 turning, boosting and repositioning protocols for patients up to 300 pounds
Specifications:
  • Absorbency Level: Ultra
  • Absorbent Material: Thermo-Bonded Core
  • Backsheet Color: White
  • Latex Free: Yes
  • Material: Air Permeable
  • Size Dimensions: 36" x 23"
PRICE
$209.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width23 in

Product Details

TypeDrypads
Latex FreeYes
MaterialAir Permeable Cloth-Like
Package Quantity70
DescriptionUltrasorbs Air-Permeable Drypad Underpads
ColorWhite
Manufacturers Part NumberULTRASORB2436
BrandMedline
AbsorbencyUltra