Foundations® Thermasoft™ Cotton Knit Thermal Blankets - White - Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
The Foundations Thermasoft Blankets are made with 100% natural cotton fabric ideal for all climates, feature a sewn hem for finished appereance.
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 40 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Blanket |
| Material | Fabric |
| Package Quantity | 6 |
| Description | Thermal Blanket |
| Color | White |
| Manufacturers Part Number | CB-00-WH-06 |
| Brand | Foundations |