Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&R Textile

Model # :WBB2369569

MPN #: X51000

R&R Value Thermal Leno Weave Blankets - Twin Size - White - 12 Pack

Product Description
Long lasting 100% cotton leno weave thermal blankets provide natural warmth and softness. Blankets are preshrunk and have colorfast dye. Ideal for healthcare and government faciliaties.

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 in
Width66 in
Bed SizeTwin

Product Details

TypeBlankets
Material100% Cotton
Package Quantity12
DescriptionThermal Blanket
ColorWhite
Manufacturers Part NumberX51000
BrandR&R Textile