Features:
- For skin protection underneath plaster or synthetic casts or splints
- Conforms to the shape of the body, preventing wrinkles from forming under the cast
- 100% cotton
- Non-sterile
Weights & Dimensions
| Length | 900 in |
| Width | 4 in |
| Size | 4" x 25" yards |
Product Details
| Storage Temperature Range | 59F - 86F |
| Material | Cotton |
| Sterile | No |
| Package Quantity | 4 |
| Color | White |
| Brand | Dynarex |