3M Synthetic Cast Stockinet, 6", MS06
Write a Review
|
Questions & Answers (0)
Product Description
6 inch x 25 yard (15.2cm x 22.8m) Synthetic Cast Stockinet It is water repellent and therefore suitable for use with Soft Cast as a water proof cast. Suitable for use with all casting materials, plaster and synthetic. Available in a variety of widths to meet your casting needs.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 |
| Width | 6 |
Product Details
| Type | Casting Accessories |
| Package Quantity | 1 |
| Application | Accessories |
| Manufacturers Part Number | 7100213056 |
| Brand | 3M |