Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122566

MPN #: 3696

Dynarex Cotton Stockinette, 6"W x 25 yards, Pack of 4

Product Description
The Dynarex Cotton Stockinettes are a tubular bandage which conforms to the shape of the body, preventing wrinkles from forming under the cast. The cotton stockinettes wicks away perspiration to help reduce skin irritation. They are made of 100% cotton.

Features:
  • For skin protection underneath plaster or synthetic casts or splints
  • Conforms to the shape of the body, preventing wrinkles from forming under the cast
  • 100% cotton
  • Non-sterile


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length900 in
Width6 in
Size6" x 25" yards

Product Details

Storage Temperature Range59F - 86F
MaterialCotton
SterileNo
Package Quantity4
ColorWhite
BrandDynarex