Cotton Tip Applicator, 3", 10/Bag
Write a Review
|
Questions & Answers (0)
Product Description
10 Non-Sterile Applicators
PRICE
$0.81
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 3" |
Product Details
| Material | Wood |
| Sterile | No |
| Package Quantity | 10 |
| Description | 3" Cotton-Tip Applicator |
| Manufacturers Part Number | 60474 |
| Brand | Generic Parts Service |