Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122600

MPN #: 4307

Dynarex Wood Cotton Tipped Applicators In Sealed Vial, 3"L, 5000 Pcs

Product Description
Dynarex Cotton Tipped Wood Applicators are high-quality applicators featuring an absorbent cotton end to help apply medication, cleanse wounds, and clean medical instruments.
Dynarex Cotton Tipped Wood Applicators are designed with highly absorbent cotton to help care for wounds, apply topical dressings, and clean medical instruments. The Applicators are crafted to uniform length and shape for optimal reliability. The premium Applicators are available in sterile and non-sterile varieties and come packed in convenient pouches or clear plastic vial. Dynarex Cotton Tipped Wood Applicators are ideally sized for first-aid kits and emergency bags.
The Dynarex Cotton Tipped Wood Applicators are manufactured to uniform length and shape. Available in both sterile and non-sterile, these applicators are highly absorbent.
Features:
  • Neutral-colored, sturdy steel frame
  • Designed with highly absorbent cotton to help clean wounds and tools, and apply medication
  • Wooden applicators are standard length and shape for optimal convenience and reliability
  • #4307: Cotton Tipped Wood Applicators in sealed clear plastic vial ideal for first aid


PRICE
$98.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size3"
Diameter1/16

Product Details

Storage Temperature Range59F - 86F
MaterialWood
SterileNo
Package Quantity5000
ColorBrown
BrandDynarex