Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB184040

MPN #: CBFC-500

Counter-Balanced Floor Crane CBFC-500 500 Lb. Capacity

Product Description

Counter Balanced Floor CraneThis Counter Balanced Floor Crane has an adjustable boom to allow for maximum adjustment and versatility to lift a variety of loads. Boom is raised with a manual hydraulic hand pump. Boom also telescopes out for greater reach. The counterbalance design eliminates the need for front legs. This makes the unit easier to maneuver and allows the crane to reach tight, hard to reach areas. Counterbalance included. Welded steel construction. 500 lb capacity. 24"H to 86"H adjustable range.

PRICE
$3,189.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length135-1/8 in
Width29 in
Height62-1/4 in
Lowered Height5 in
Raised Height90 in
Weight1259 lbs
Boom Height5 to 90 in
Retracted Weight Capacity500 lbs
Extended Weight Capacity300 lbs
Load Wheel Diameter8 in
Boom Length53.5 to 77.5 in
Steer Wheel Diameter6 in

Product Details

ColorBlue
MaterialSteel
DescriptionCounter Balanced Floor Crane
Manufacturers Part NumberCBFC-500
BrandVestil