Just Lift® 4-Arm Chains with Shorteners (GKN), Gray
Write a Review
|
Questions & Answers (0)
Product Description
Just Lift® offers certified lifting chains designed for safe and efficient load handling. With a maximum length of 1.5 m, they can be easily adjusted using practical shorteners. Available with 2 or 4 arms and GKN or BKG end hooks, they provide flexibility for different lifting needs.
PRICE
$1,105.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Manufacturers Part Number | F008.740 |
| Material | Steel |
| Color | Gray |
| Brand | Just Lift |
Warranty
| Warranty | 1 yr |