Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221329

MPN #: STA-ATT-SPINR-25

Vestil™ Counter Balanced Power Lift Single Spindle w/Rollers, 2-3/8" Attachment, 200 lb. Cap.

Product Description
The spindle attachment is designed of a strong construction for lifting rolls of material and other hollow cylinder objects. A simple installation allows the user to obtain immediate use and diminishes the chore of bending and lifting heavy objects. With included rollers, the items quickly and easily slide on and off of the spindle with ease.

Features:
  • Powder coated gray
  • Low maintenance design
  • Pre-drilled mounting holes
  • Secured directly to stacker mast


PRICE
$589.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width9 in
Height12 in
Weight Capacity200 lbs
Weight25 lbs

Product Details

Assembly RequiredNo
TypeSpindle Roll Attachment
MaterialSteel
ColorGray
Manufacturers Part NumberSTA-ATT-SPINR-25
BrandVestil

Warranty

Warranty1