Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221304

MPN #: STA-ATT-DSPIN-20

Vestil™ Steel Counter Balanced Power Lift Fixed Double Spindle Attachment, 200 lb. Capacity

Product Description
The dual spindle attachment is designed of a strong construction for lifting rolls of material and other hollow cylinder objects. A simple installation allows the user to obtain immediate use and diminishes the grind of bending and lifting heavy objects. A smooth finish limits any abrasion or scuffs of products.

Features:
  • Durable construction
  • Compact for minimal storage space
  • Pre-drilled mounting holes
  • Secured directly to stacker mast


PRICE
$339.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16 in
Height10 in
Weight Capacity200 lbs
Weight35 lbs

Product Details

Assembly RequiredNo
TypeSpindle Attachment
MaterialSteel
ColorGray
Manufacturers Part NumberSTA-ATT-DSPIN-20
BrandVestil

Warranty

Warranty1