Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Strong Hold

Model # :WB240412

MPN #: 43.5-242

Stronghold Heavy Duty Counter Height Storage Cabinet, 12 Gauge, 48"W x 24"D x 42"H, Gray

Product Description
STRONG HOLD® HEAVY DUTY COUNTER HEIGHT CABINETS
This metal storage cabinet is ideal for tool cribs, assembly areas, mailrooms and other areas where overhead storage is needed. Can be placed on floor for counter height storage or placed on counter for counter top cabinet applications. Cabinets feature extra heavy duty "battleship" construction that ensures lifetime dependable service. This steel storage cabinet is made with a 12 gauge steel body that provides maximum protection. Features dual doors that swing open 180°, secure brass hinge pins and cast bronze handles. Industrial storage cabinets include two 14 gauge adjustable shelves that adjust on 2" centers. Padlockable 3 point latching system for security. Electrostatic dark gray enamel finish. Shipped fully welded and ready to use.

PRICE
$1,829.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height42 in
Weight355 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1200 lbs
Number of Adjustable Shelves2
ColorGray
Door TypeSolid
Handle TypeLever
StyleCounter Height
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Manufacturers Part Number43.5-242
Number of Fixed Shelves1
Base TypeFrame
BrandStrong Hold