- This Strong Hold clear view uniform cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 75 in. H x 60 in. W x 24 In. D. This cabinet features 4 shelves that are adjustable and removable for your custom needs. Additionally, there is a hanger rod with plenty of room for your clothing.
- Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length clear view doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
- Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.
Strong Hold® Extra Heavy Duty Clearview Uniform Cabinet, 60"W x 24"D x 75"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,095.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 502 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Clearview Door Cabinet |
| Shelf Capacity | 975 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Tan |
| Door Type | Clear View |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 56-LD-W-244-L-RAL1019 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |