Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078771

MPN #: 33.6-242-L-RAL5001

Stronghold Heavy Duty Counter Height Industrial Storage Cabinet, 14 Gauge, 36"W x 24"D x 45"H, Blue

Product Description
This heavy-duty counter height cabinet is ideal for areas with limited space. With a load capacity of 1900 lbs. each, the two (2) shelves are adjustable, giving you the ability to utilize its full storage capacity. Built with durable craftsmanship and American-sourced 14-gauge steel, you can trust this cabinet to protect what you need. This cabinet is all-welded and comes fully assembled, backed by a 25-year warranty.

  • Strong Hold cabinets are handcrafted in America. This premium quality cabinet is protected by a 25-year manufacturer's warranty.
  • Two (2) adjustable shelves with an extreme load capacity of 1900 lbs. each.
  • Tamper-proof, heavy-duty, welded leaf hinges and pry-resistant doors.
  • Secured with two (2) 14-gauge steel doors and a 3-point locking system compatible with most standard padlocks.
  • NO ASSEMBLY REQUIRED. Shipped fully assembled with pre-installed shelves for immediate use.


Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$1,459.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height45 in
Weight218 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1900 lbs
Number of Adjustable Shelves2
ColorBlue
Handle TypeLever
StyleCounter Height
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Manufacturers Part Number33.6-242-L-RAL5001
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold