Securall® Heavy Duty Mobile Counter Hight Industrial Cabinet, 18 Gauge, 36"W x 24"D x 47"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments. Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Equipped with two rigid and two swivel 4" locking casters (factory installed) and a sturdy push handle for each mobility. Shipped fully assembled and ready to use.
PRICE
$1,699.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 47 in |
| Weight | 200 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Mobile Cabinet |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Red |
| Door Type | Solid |
| Handle Type | Flush |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Manufacturers Part Number | SW242Red |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Securall Products |