- 3/8" NPTF Flush Face Coupler, Female
BVA Hydraulic Coupler Flush-Face Female Side, 3/8"-18 NPTF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Coupling Size | 3/8"-18 |
Product Details
| Port Type | NPTF |
| Package Quantity | 1 |
| Manufacturers Part Number | CFS38F |
| Max PSI | 10000 psi |
| Coupler Type | Flush Face |
| Brand | BVA Hydraulics |
Related Products
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
Quick Coupler adapts ISO Male Tip to a IH Female Body. Features Used in agriculture, construction, maintenance, and repair operations S25-4-2 Allows connection of a SafeWay S70 Series or other 1/2" ISO 5675 Male Tip to an International Havester (Old Style) Female Body For Use In Agricultural, construction & industrial applications Construction Steel Product Features RoHS Compliant plated surfaces (silver in appearance)
Quick Disconnect Coupler allows easy connection and disconnect; style SP20-3P for agricultural, construction, and industrial applications. Features Primarily used on agricultural equipment and is recognized as an economical and reliable quick coupling For Use In Agricultural, construction & industrial applications Construction Steel Product Features RoHS Compliant plated surfaces (silver in appearance)
Features: 6000 PSI maximum operating pressure For all hydraulic type grease fittings Small outside diameter permits easy contact with recessed fittings Replaceable hardened steel jaws Built-in ball check prevents leak and lubricant backup Inlet 1/8" NPT(f) 5 pack