- 6,000 psi maximum operating pressure; For all hydraulic type grease fittings
- Small outside diameter permits easy contact with recessed fittings
- Replaceable hardened steel jaws
- Built-in ball check prevents leak and lubricant backup
Lincoln Lubrication® Hydraulic Coupler, 1/8" Female NPT, Pack of 54
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 |
Product Details
| Style | Hydraulic Coupler |
| Finish | Chrome |
| Material | Steel |
| Description | Hydraulic Coupler |
| Manufacturers Part Number | 5852-54 |
| Brand | Lincoln Lubrication |