COXREELS® T Series "Truck Mount' spring driven hose reels are the toughest hose reels in the spring driven line. The extra large chassis with dual pedestal-style arms and Coxreels' Super Hub™ provides triple axle support while reducing vibration and strengthening the structural integrity of the reel. Making it perfect for off-road applications that demand reliability in the most abusive and demanding environments.
Coxreels TSH-N-375-HV 3/8"x75' 300PSI Hi-Vis Supreme Duty Spring Retractable Low Pressure Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
Coxreels TSH-N-350-HV 3/8"x50' 300PSI Hi-Vis Supreme Duty Spring Retractable Low Pressure Hose Reel With High Visibility Hose.
COXREELS® T Series "Truck Mount' spring driven hose reels are the toughest hose reels in the spring driven line. The extra large chassis with dual pedestal-style arms and Coxreels' Super Hub™ provides triple axle support while reducing vibration and strengthening the structural integrity of the reel. Making it perfect for off-road applications that demand reliability in the most abusive and demanding environments.
Professional grade heavy duty steel construction Rolled edges & ribbed discs provide strength & safety Leading 2-year manufacturer's limited warranty Made in the U.S.A. – Sold & Supported Worldwide
SWIVEL - Machined from solid brass 90 Full-flow NPT Swivel fro simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount. CARTRIDGE MOTOR- Lubricated and enclosed cartridge-style motor is easily removable for safe & convenient maintenance. CNC SPUN DISCS- Heavy duty CNC robotically spun and ribbed discs with rolled edges fro greater strength, durability, hose protection and operator safety. MULTI-POSITION GUIDE ARM= Versatile guide arm adjusts to wall, floor, ceiling and vehicle mounting positions. OTHER FEATURES INCLUDE- long lasting, chip resistant and rust inhibiting CPC powder coast finish, adjustable solid rubber hose stop, and sturdy permanently lubricated precision bearings.
COXREELS® T Series "Truck Mount' spring driven hose reels are the toughest hose reels in the spring driven line. The extra large chassis with dual pedestal-style arms and Coxreels' Super Hub™ provides triple axle support while reducing vibration and strengthening the structural integrity of the reel. Making it perfect for off-road applications that demand reliability in the most abusive and demanding environments.
PRICE
$759.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 9.38 in |
| Height | 25.5 in |
| Weight | 82 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 75 ft |
| Reel Hose Length Capacity | 75 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Series | T |
| Max Temperature | 158 °F |
| For Use With | Air, Water |
| Temperature Range | -40 to 158 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | TSH-N-375-HV |
| Inlet | 3/8 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |