Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WB535855

MPN #: EZ-SH-3100-HV

Coxreels EZ-SH-3100-HV 3/8"x100' 300PSI EZ-Coil® Safety Hi-Vis Heavy Duty Low Pressure Hose Reel

Product Description
Coxreels EZ-SH-3100-HV 3/8"x100' 300 PSI EZ-Coil® Safety Series Spring Retractable Hose Reel With High Visibility Hose

COXREELS® SH Series "Super Hub™" spring driven hose reels, like the P Series, have a long history of dependable performance. The larger chassis and frame accommodate longer lengths and larger diameters of hose. Coxreels' original Super Hub™ dual axle support system increases the stability during operation, reduces vibration and strengthens the structural integrity of the reel.

External fluid path with machined from solid brass 90° full-flow NPT swivel inlet (Zinc plated steel swivel on HP models) Swivel Seals: NITRI

Sturdy single pedestal reel features Coxreels' exclusive Super Hub™ dual axle support system Guide arm adjusts to wall, floor, vehicle & overhead positions Solid one piece, heavy gauge 1/4" steel base & support post for maximum stability 1" solid steel axle & lubricated precision bearings for smooth rotation

Controlled retraction speed up to 80% slower on EZ-Coil® models. Enclosed factory tuned & matched cartridge-style spring motor. Non-corrosive stainless steel spring, pawl & zinc plated ratchet Multi-position lock ratchet mechanism secures hose at desired length

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - Machined from solid brass 90° full-flow NPT swivel for simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount.
  • EZ-COIL® EQUIPPED - Lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance.. Coxreels patented safety system that retracts up to 80% slower than conventional reels.
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
  • 1/4" STEEL BASE - Sturdy single pedestal design with solid one piece steel base and support post, no weld, for maximum stability. Equipped with Coxreels exclusive super hub™ dual axle support
  • MULTI-POSITION GUIDE ARM - Versatile guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.
  • OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable solid rubber hose stop, and sturdy permanently lubricated. precision bearings.
  • 1" Permanently Lubricated Precision Bearings
PRICE
$839.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width8.25 in
Height25.5 in
Weight71 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesEZ-Coil
Max Temperature158 °F
For Use WithAir, Water
Temperature Range-40 to 158 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberEZ-SH-3100-HV
Inlet3/8
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandCoxreels

Warranty

Warranty2 yr