Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150767

MPN #: 101-346

Legend Valve® CP Mini Ball Valve, Brass, 1/8" FNPT x 1/8" MNPT

Product Description
1/8" Mini Ball Valve (400 CWP), MNPT x FNPT.

CHROME-PLATED MINI BALL VALVE
One-piece barstock-type body eliminates seam leaks that are possible with two-piece body designs. Ideal for gaugecock applications, where the lever handle does not interfere with the gauge face. A low-cost, full-port ball valve replacement to other valve types; Can be installed instead of, and perform better than, gate or stop valve designs. The short-pattern body types can be installed in confined piping installations, where full-pattern ball valves won't fit. Available in nominal pipe thread sizes 1/8", 1/4", 3/8" and 1/2", FNPT x FNPT and MNPT x FNPT.

Features:
  • Threaded end connections conform to ANSI / ASME B1.20.1
  • Manufactured in an ISO 9002 accredited facility
  • Cold working pressure (CWP): 400 CWP
  • Working Steam Pressure (WSP): Not suitable for steam service
  • Ball: Chrome Plated Forged Brass ASTM B124 UNS C377005


PRICE
$5.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8 x 1/8

Product Details

Ratings400 psi CWP
MaterialBrass
Valve TypeBall Valve
Package Quantity1
Connection StyleMNPT, FNPT
Manufacturers Part Number101-346
PSI400 psi
ConfigurationMNPT x FNPT
BrandLegend Valve