- Rotom
- Circulator Pump
- 1/12 HP
- 115V
- Sleeve Bearings
Rotom CP-R1350, Circulator Pump, 1/12 HP, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 |
Product Details
| Horsepower | 1/2 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Voltage | 460 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3738F |
| Enclosure | Totally Enclosed |
| Rated RPM | 1075 |
| RPM Range | 1075 rpm |
| Brand | Century |