Century Circulator Pump Motor, 3/4 HP, 1725 RPM, 208-230/460V, ODP, H56CZ Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Circulator Pump Motor, Polyphase, Induction Type, Single Or Dual Voltage, 3/4 hp, 1725 rpm, 1 speed, 208-230/460v, ODP, 2.7-2.8/1.4 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$495.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 3/4 HP |
| Frame | H56CZ |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round |
| Voltage | 208-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 2.7-2.8/1.4 A |
| Manufacturers Part Number | H1042L |
| Duty | Continuous |
| Rated RPM | 1725 |
| Service Factor | 1.5 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 50 °C |