Century Circulator Pump Motor, 1/3 HP, 1725 RPM, 115V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Century, Circulator Pump Motor, Split Phase, 1/3 hp, 1725 rpm, 1 speed, 115v, ODP, 5.7 amp, Clockwise, Ball/Ball bearings
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 |
Product Details
| Horsepower | 1/3 HP |
| Frame | 48Z |
| Hertz | 60 Hz |
| Rotation | Clockwise ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 5.7 A |
| Manufacturers Part Number | HW2034BL |
| Duty | Continuous |
| Rated RPM | 1725 |
| Service Factor | 1.3 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 50 °C |